Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

DIGA® WO-HN 28/35 with ring-shank roofing nail starter set 6001 pieces

DIGA WO-HN 28/35 w/ ring-shank roof. nail-start. set 6001 pcs
ADHESIVE NAILOR STARTER SET
MASTER

Art.-no. 0988015980
EAN 4065746464581
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
6001 pieces, consisting of a high-performance DIGA® WO-HN 28/35 gas unit and 6000 stainless steel ring-shank roofing nails 2.8 x 25 mm
The ring-shank roofing nail starter set with the powerful DIGA® WO-HN 28/35 nailer for processing ring-shank roofing nails with a diameter of 2.5-2.8 mm and a length of 22-35 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

DIGA® WO-HN 28/35 with ring-shank roofing nail starter set 6001 pieces including:
6,000 x
Adhesive nail A2 stainless steel, collated

NL-(DIGA WO-HN)-GAS-A2-2,8X25

Description: Suitable for DIGA WO-HN 28/35
Quantity: 6,000 x
1 x
High-performance gas unit DIGA® WO-HN 28/35

PINDRIV-(DIGA WO-HN 28/35)-GAS

MASTER
Description: Powerful nailer for processing adhesive nails with a diameter of 2.5–2.8 mm and a length of 22–35 mm
Quantity: 1 x