Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

DIGA® CS-3 high-performance gas-powered tool electrical set

Pin driver DIGA CS-3 electrical set
ELECTRITIANS SET

Art.-no. 0988864018
EAN 4056808631355
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
1,701 pieces. DIGA® CS-3 high-performance gas device including collated nails, gas cartridge and mounting tape
  • High-performance gas-powered tool for concrete, steel and solid brick/masonry fixtures

  • High-quality stepped nail,∅ diameter 3.0 mm, specially designed for fixtures in high-strength concrete, compatible with DIGA® CS-2 Power and DIGA® CS-3

One packing unit includes 800 nails and one gas cartridge


  • Plastic-coated mounting tape for pin drivers and high-performance gas-powered tools
Notice

Charging time: Minimum 24 hours for initial charge and after long periods without use

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

DIGA® CS-3 high-performance gas-powered tool electrical set including:
1 x
High-performance gas unit DIGA® CS-3

PINDRIV-(DIGA CS 3)

Description: High-performance gas device for concrete, steel and solid brick/masonry fixtures.
Quantity: 1 x
800 x
Collated nails and gas cartridge NG CS-2/3 HFB

NL-(DIGA CS2/3)-FUELCELL-HSCONC-22MM

Description:
Length of nail: 22 mm
High-quality stepped nail, diameter 3.0 mm, specially designed for fixtures in high-strength concrete, compatible with DIGA® CS-2 Power and DIGA® CS-3
Quantity: 800 x
800 x
Collated nails and gas cartridge NG CS-2/3 HFB

NL-(DIGA CS2/3)-FUELCELL-HSCONC-27MM

Description:
Length of nail: 27 mm
High-quality stepped nail, diameter 3.0 mm, specially designed for fixtures in high-strength concrete, compatible with DIGA® CS-2 Power and DIGA® CS-3
Quantity: 800 x
100 x
Plastic-coated assembly tape

MNTTPE-PLA-NOWELD-W14MM

Description: For pin drivers and high-performance gas units
Quantity: 100 x