Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

DIGA® CS-3 high-performance gas device professional electrical set

High-perf. gas device DIGA CS 3 elec. set 1,930pcs
DIGA CS-3 ELECTRO SET PROFESSIONAL
MASTER

Art.-no. 0988019144
EAN 4099618112676

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1,930 pieces. DIGA® CS-3 high-performance gas device including 1,600 collated stepped nails and an extensive assortment of high-quality machining tools for concrete, steel and solid masonry fixtures
The versatile professional set for everyday use by electricians on construction sites:

  • High-performance gas device for concrete, steel and solid masonry fixtures

  • Collated nails and NG CS-2/3 HFBX gas cartridge

One packaging unit consists of 800 nails and a gas cartridge


  • Fabric mounting tape, indoor/outdoor use, rust-proof, no sharp edges

  • W-KKB PLUS cable duct holder

  • W-KSH 935 plus multiple cable holder

  • W-KSH 935 plus multiple cable holder

  • W-KBB 935 plus cable bracket

  • System case 8.4.2, transparent, empty assortment
Notice

Charging time: Minimum 24 hours for initial charge and after long periods without use

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

DIGA® CS-3 high-performance gas device professional electrical set including:
1 x
High-performance gas unit DIGA® CS-3

PINDRIV-(DIGA CS 3)

Description: High-performance gas device for concrete, steel and solid brick/masonry fixtures.
Quantity: 1 x
100 x
Cable duct fastener W-KKB PLUS

FASTNR-F.CBLDCT-(DIGA-CS-2/3)

Description: Suitable for all Würth DIGA® CS tools
Quantity: 100 x
50 x
Multiple cable holder W-KSH 935 plus

MCH-(DIGA CS-2/3)-1SIDE-20NYM3X1,5

Description:
One side
In single- or double-sided design. Suitable for all Würth DIGA® CS tools.
Quantity: 50 x
25 x
Multiple cable holder W-KSH 935 plus

MCH-(DIGA CS-2/3)-2SIDE-40NYM3X1,5

Description:
Both sides
In single- or double-sided design. Suitable for all Würth DIGA® CS tools.
Quantity: 25 x
100 x
Cable bracket W-KBB 935 plus Suitable for all Würth DIGA® CS devices

CBLHOLD-(DIGA CS-2/3)-935-8NYM3X1,5

Description: Cable bracket in single or double design
Quantity: 100 x
50 x
Cable bracket W-KBB 935 plus Suitable for all Würth DIGA® CS devices

CBLHOLD-(DIGA CS-2/3)-935-DB-16NYM3X1,5

Description: Cable bracket in single or double design
Quantity: 50 x
1 x
Collated nails and gas cartridge NG CS-2/3 HFBX Suitable for DIGA CS-2 Power and DIGA CS-3 Power

NL-(DIGA CS2/3)-FUELCELL-HFBX-22MM

Quantity: 1 x
1 x
Collated nails and gas cartridge NG CS-2/3 HFBX Suitable for DIGA CS-2 Power and DIGA CS-3 Power

NL-(DIGA CS2/3)-FUELCELL-HFBX-32MM

Quantity: 1 x
1 x
Fabric mounting tape For indoor and outdoor use

MNTTPE-FAB-BLACK-2700N-B15MM

Description:
Width: 15 mm; Length of roll: 25 m; Length: 125 m
Easy to cut using scissors or utility knives
Quantity: 1 x
1 x
System case 8.4.2 transparent empty range

SYSCASE-8.4.2.-BOX-12PCS

SYSTEMKOFFER
Description: Equipped with system boxes
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information