Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

DH-3000 post lift

Post lifting platform 3 t Nordlift DH-3000
LFT-POST-DH3000

Art.-no. 9501022894

EAN 4068362173530

-,--
price per selected packing unit
| Individual prices for customers after login
DH-3000 post lift

Art.-no. 9501022894

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Compact and powerful post lift with 3 t load capacity and a height of 105 mm, suitable for confined workshops, off-road vehicles and bodywork

Efficient


  • Electro-hydraulic drive with 1.5 kW motor

  • Max. lifting height: 1,900 mm

  • Lifting time: 45 seconds

  • Connection: 3 x 380 V


Compact design


  • Minimum height: 105 mm

  • Maximum height: 2,765 mm

  • Installation width: 990 mm

  • Max. arm width: 2,823 mm

  • Total platform height: 3,960 mm

  • Total weight: 816 kg


Powerful


  • 3,000 kg load capacity

  • Large swivel arms

  • Double-bolted support plate

  • Automatic lowering lock


Safety and extras


  • Protection class: IP 54 - also suitable for wet areas

  • Spacer sleeves available as accessories
Notice
  • Mandatory additional costs: freight and delivery with unloading assistance

  • Optional services: installation/training/commissioning/disassembly
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information