DBU Red fire protection fabric
Fire protection fabric DBU RED
FAB-FP-DBU-RED-1,5MM-125MM-10M
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- A fire-retardant coating forming an insulating layer is applied to one side of the bandage
- Resistance to external influences such as moisture, weathering and UV rays
- For use indoors and outdoors
- Paintable surface
- Fibreglass on the outside (grey colour) and foaming coating on the inside in case of fire (red colour)
- Simple installation
- Fire protection fabric is pre-slotted down the centre and is separable lengthwise, meaning less material is required in the wall and, when used on ceilings, the fabric is needed only on the underside
- Partitioning of all commercially available flexible elastomeric foam insulation (FEF)
- Implementation without protective insulation up to an outside pipe diameter of 114.3 mm
- Partitioning of pre-insulated air-conditioning split line combinations up to R 120 in accordance with DIN 4102-11
- Viable zero spacing solution with respect to other systems and installed components
- Copper pipework up to an external diameter of 88.9 mm
- Steel/cast iron/stainless steel pipework up to an external diameter of 323.9 mm
General test certificate from construction authorities P-2401/919/23-MPA BS
- DBU RED fire protection fabric should be installed carefully following the installation instructions and test certificate no. P-2401/919/23-MPA BS
- Process using cutting tools such as scissors or a utility knife











General test certificate from construction authorities P-2401/919/23-MPA BS
- To be used in H 3.1 system
- For partitioning non-combustible pipework with combustible insulation
Thickness | 1.5 mm |
Length | 10 m |
Width | 125 mm |
Fire resistance rating | R120 |
Colour | Red brown |
Building material class | C-s1, d0 - Of low flammability |
Building material class conditions | in accordance with DIN EN 13501-1 |
Necessary wrapping length per side for wall installation of non-combustible pipework with combustible FEF insulation (specified for two-layer/folded wrapping) | |||||||||
Pipe dia. in mm | 18 mm | 22 mm | 28 mm | 42 mm | 48 mm | 54 mm | 76 mm | 89 mm | |
FEF insulation thickness | 9 mm | 29 cm | 32 cm | 35 cm | - | - | - | - | - |
13 mm | 34 cm | 37 cm | 40 cm | 49 cm | - | - | - | - | |
19 mm | 42 cm | 44 cm | 48 cm | 57 cm | 60 cm | 64 cm | 78 cm | 86 cm | |
25 mm | 49 cm | 52 cm | 55 cm | 64 cm | 68 cm | 72 cm | 86 cm | 94 cm | |
32 mm | 58 cm | 60 cm | 64 cm | 73 cm | 77 cm | 81 cm | 94 cm | 103 cm | |
38 mm | 68 cm | 70 cm | 74 cm | 83 cm | 87 cm | 91 cm | 104 cm | 113 cm | |
50 mm | - | - | - | 96 cm | 99 cm | 103 cm | 117 cm | 125 cm |
Pipe dia. in mm | 108 mm | 114 mm | 135 mm | 168 mm | 219 mm | 273 mm | 324 mm | |
FEF insulation thickness | 9 mm | - | - | - | - | - | - | - |
13 mm | - | - | - | - | - | - | - | |
19 mm | 98 cm | 102 cm | 115 cm | 136 cm | 168 cm | - | - | |
25 mm | 106 cm | 109 cm | 123 cm | 143 cm | 175 cm | 209 cm | 241 cm | |
32 mm | 114 cm | 118 cm | 131 cm | 152 cm | 184 cm | 218 cm | 250 cm | |
38 mm | 125 cm | 128 cm | 141 cm | 162 cm | 194 cm | 228 cm | 260 cm | |
50 mm | 137 cm | 141 cm | 154 cm | 175 cm | 207 cm | 241 cm | 273 cm | |
Please adhere to the other information in the mounting instructions and test certificate P-2401/919/23-MPA BS. |
Datasheets (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt