Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

DBU RED fire protection starter set System H3.1

Fire protection DBU RED starter set 3 pcs
STARTER SET FIRE PROTECTION DBU RED

Art.-no. 0988046087

EAN 4099618923173

-,--
price per selected packing unit
| Individual prices for customers after login
DBU RED fire protection starter set System H3.1

Art.-no. 0988046087

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Basic set for installing system H3.1 DBU RED

Prefabricated set consisting of the system components or products for installing system H3.1 DBU RED penetration sealing


  • DBU RED fire protection fabric as a fire protection measure

  • Fire protection cement as a ring gap closure

  • Installation set (approval and 2x name plates)
Notice

Further details and documentation on the system can be found at www.wuerth.de/brandschutz

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Low material consumption as the bandage is divisible

  • Penetration sealing of all commercially available flexible elastomeric foam insulation (FEF)

  • Implementation without protective insulation up to an external pipe diameter of 114.3 mm

  • Penetration sealing of pipes with an external diameter of up to 323.9 mm up to R 120 in accordance with DIN 4102-11

  • Penetration sealing of pre-insulated air-conditioning split line combinations up to R 120 in accordance with DIN 4102-11

  • Viable zero spacing solution with respect to other systems and installed components

Number of pieces in assortment/set

3 PCS

DBU RED fire protection starter set System H3.1 including:
1 x
DBU Red fire protection fabric

FAB-FP-DBU-RED-1,5MM-125MM-5M

Description: Intumescent fire protection fabric for non-combustible pipework and tubing with combustible insulation parts
Quantity: 1 x
1 x
Assembly set for DBU Red fire protection fabric

FAB-FP-DBU-RED-STR-INTUM-ASMBYSET

Description: The scope of delivery includes 1x approval, 1x installation instructions and 2x identification plates for the new DBU RED H3.1 system
Quantity: 1 x
1 x
MG III fire protection cement

FPCMNT-MGIII-15KG

Description: Mortar belonging to mortar group III in accordance with DIN 1053-1, classified as building material A1 in accordance with DIN 4102-4
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information