Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

DAN 3450 pneumatic ring-shank nailer

Pneumatic nailer DAN 3450
NLR-PN-DAN3450

Art.-no. 07033450

EAN 4099618218323

-,--
price per selected packing unit
| Individual prices for customers after login
DAN 3450 pneumatic ring-shank nailer

Art.-no. 07033450

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-performance pneumatic ring-shank nailer for precise insertion of ring-shank nails
  • With its robust design, high precision and easy handling, this ring-shank nailer is the ideal tool for professionals

  • Drives the nail in with short punches with no risk of ricochets

  • Its ergonomic design ensures comfortable working, even during long periods of use

  • Simple to operate and can be reloaded quickly, so you can continue working without interruptions

  • The nailer is compatible with various nails and offers maximum flexibility for a wide range of applications

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The application possibilities include timber frame construction, roof construction, furniture construction, interior finishing and pallet construction.

Suitable for min./max. nail length

40-50 mm

Suitable for nail diameter

4.0 mm

Suitable for min./max. nail diameter

3.8 - 4.6 mm

Weight of machine

1.8 kg

Min./max. operating pressure

4.8-8.3 bar

Length

277 mm

Width

112 mm

Height

254 mm

Min. hose inner diameter

4.3 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/4IN

With male thread
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
34° ring-shank nail, steel zinc-plated, blue passivated (A2K) Type ETA-AN

NL-ANC-34°-ETA/AN-(A2K)-4,0X40

With ETA approval
x 2500 pcs
34° ring-shank nail, steel zinc-plated, blue passivated (A2K) Type ETA-AN

NL-ANC-34°-ETA/AN-(A2K)-4,0X50

With ETA approval
x 2000 pcs
34° ring-shank nail, steel, hot-dip galvanised (hdg) Type ETA-AN

NL-ANC-34°-ETA/AN-(HDG)-4,0X40

With ETA approval
x 2500 pcs
34° ring-shank nail, steel, hot-dip galvanised (hdg) Type ETA-AN

NL-ANC-34°-ETA/AN-(HDG)-4,0X50

With ETA approval
x 2000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information