Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

D43 bitumen sealing collar for single anchor points

Sealing collar D43 bitumen single anchor point
SEALCOLAR-F.ANCPT-D43-WP-BIT912

Art.-no. 0838906912

EAN 4062856710362

-,--
price per selected packing unit
| Individual prices for customers after login
D43 bitumen sealing collar for single anchor points

Art.-no. 0838906912

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For sealing single anchor points and other bushings
  • Bezel for sealing single anchor points, pipes, cables and lines (e.g. lightning rods) against ingress of water

  • The plate surface of the bezel is sanded

  • The free end must be sealed against penetration with heat-shrink tubing to prevent water from entering
Notice
  • Observe the installation instructions and technical regulations for sealing (flat roof directive of the German central association for the roofing trade)!

  • PP heat-shrink tubing 55/16 with a length of 10 cm is included in the scope of delivery

  • The product is compatible with a variety of roof rails (e.g. Alkor, Bauder, Flag, Sika, Sucoflex, Vedag, Mapei)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for sealing single anchor points, pipes, cables and lines against water ingress on flat roofs exposed to weathering.

Material

Bitumen

Diameter

400 mm

Diameter of hole

45 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information