D43 PP sealing collar for single anchor points
Sealing collar D43 PP single anchor point
SEALCOLAR-F.ANCPT-D43-WP-PP911
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Biding for sealing single anchor points, pipes, cables and lines against ingress of water
- The free end must be sealed against penetration with heat-shrink tubing to prevent water from entering
- Observe the installation instructions and technical regulations for sealing (flat roof directive of the German central association for the roofing trade)!
- PP heat-shrink tubing 55/16 with a length of 10 cm is included in the scope of delivery
- The product is ready for installation with a sanded plate surface
Datasheets(X)
Suitable for sealing single anchor points, pipes, cables and lines against water ingress on flat roofs exposed to weathering.
Product weight (per item) | 400 g |
Material | Polypropylene modified |
Diameter | 180 mm |
Diameter of hole | 45 mm |