Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

D43 PP sealing collar for single anchor points

Sealing collar D43 PP single anchor point
SEALCOLAR-F.ANCPT-D43-WP-PP911

Art.-no. 0838906911
EAN 4062856710379

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For sealing single anchor points and other bushings
  • Biding for sealing single anchor points, pipes, cables and lines against ingress of water

  • The free end must be sealed against penetration with heat-shrink tubing to prevent water from entering
Notice
  • Observe the installation instructions and technical regulations for sealing (flat roof directive of the German central association for the roofing trade)!

  • PP heat-shrink tubing 55/16 with a length of 10 cm is included in the scope of delivery

  • The product is ready for installation with a sanded plate surface
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for sealing single anchor points, pipes, cables and lines against water ingress on flat roofs exposed to weathering.

Product weight (per item)

400 g

Material

Polypropylene modified

Diameter

180 mm

Diameter of hole

45 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information