D30 sanded bitumen sealing collar
Sealing collar D30 bitumen sanded
SEALCOLAR-F.ANCPT-D30-WP-BIT
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
Bezel for sealing single anchor points and other bushings
- Sanded bezel for sealing single anchor points, pipes, cables and lines (e.g. lightning rods)
- Against water ingress on bitumen roofing membranes
- Suitable for a wide range of roofing membranes (e.g. Alkor, Bauder, Flag, Sika, Sucoflex, Vedag, Mapei)
Notice
- Observe the installation instructions and technical regulations for sealing (flat roof directive of the German central association for the roofing trade)
- The free end must be sealed against penetration with heat-shrink tubing to prevent water from entering
- PP heat-shrink tubing 55/16 with a length of 10 cm is included in the scope of delivery
Product information
Datasheets(X)
Application area
Against water ingress on exposed flat roofs.
Material | Bitumen |
Diameter | 430 mm |
Diameter of hole | 30 mm |
Diameter of hole 2 | 36 mm |