D30 PP sealing collar for single anchor points
Sealing collar D30 PP single anchor point
SEALCOLAR-F.ANCPT-D30-WP-PP
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Bezel for sealing single anchor points, pipes, cables and lines (e.g. lightning rods)
- Against water ingress on PP roofing membranes
- Suitable for a wide range of roofing membranes (e.g. Alkor, Bauder, Flag, Sika, Sucoflex, Vedag, Mapei)
- Observe the installation instructions and technical regulations for sealing (flat roof directive of the German central association for the roofing trade)
- The free end must be sealed against penetration with heat-shrink tubing to prevent water from entering
- PP heat-shrink tubing 55/16 with a length of 10 cm is included in the scope of delivery
Datasheets(X)
Against water ingress on exposed flat roofs.
Material | PP - Polypropylene |
Diameter | 175 mm |
Diameter of hole | 30 mm |
Diameter of hole 2 | 36 mm |