D-S-H/R3R post support bracket
Post holder, D-S-H/R3R
POSTHOLD-DWL-R3R-SWORD120-(H135-160)
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/148332.jpg)
Register now and access more than 125,000 products
- Height-adjustable post support bracket with concealed blade mount and cover sleeve for base thread for extremely high aesthetic requirements
- Height adjustment range 135 mm to 200 mm (also in installed state)
- Thread with cover sleeve for elegant appearance
- High-quality, dark zinc-iron coat with high resistance to ageing and weather
- Bracket material: steel S 235 JR in line with EN 10025-2:2005-04
- Base material: steel S195T in line with EN 10255:2007
- Surface: high-quality zinc-iron coat (R3R); coat thickness 8 µm
- Utilisation class: application in utilisation classes 1 and 2
ETA 13/0029 specifications must be observed.
Diameter of bolt may only be max. 1 mm smaller than the diameter of the hole.
The respective basic conditions of the applicable anchor approval must be observed.
Available work documents:
Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.
European technical approval ETA 13/0026
Datasheets(X)
Post support bracket fastener for wooden structures in indoor areas with extremely high aesthetic requirements.
The post support bracket is attached to the post base using 2 dowel pins or 2 SB fittings sets with a diameter of 10 mm and anchored to the floor.
Suitable fasteners:
- Dowel pin, d = 10 x 80 mm or, SB M10 fittings
- Recommended dowels (M12) for anchoring in concrete: W-SABS; W-FAZ; W-VIZ; W-VM 250.
![]() | |
Design | For static purposes |
Form | Blade shape |
Number of D 11 mm holes | 4 PCS |
Strut dimensions | 80 x 80 x 6 mm |
Holder plate dimensions | 80 x 80 x 6 mm |
Type description | H003 |
Unextended height | 135 mm |
Min./max. height (H) | 135-200 mm |
Required steel dowels | 2 piece, diameter 10 mm |
Suitable for min. post cross-section | 130 x 100 mm |
Baseplate format | 160 x 80 x 6 mm |
Material | Steel |
Material designation of carrier | S 235 JR |
Holder material standard | EN 10025-2:2005-04 |
Material designation of foot | S195T |
Base material standard | MSM 10255/2007 |
Surface | Zinc iron black |
Coating thickness | 8 µm |
Use class | 1 |
Number of pieces | 2 PCS |
Weight | 2400 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!