Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

D-S-H/R3R post support bracket

Post holder, D-S-H/R3R
POSTHOLD-DWL-R3R-SWORD120-(H135-160)

Art.-no. 0681492004

EAN 4045727045268

-,--
price per selected packing unit
| Individual prices for customers after login
D-S-H/R3R post support bracket

Art.-no. 0681492004

-,--
price per selected packing unit
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust, height-adjustable post support bracket with anchor bolts and blade mount. Ideal for medium- to heavy-duty structures with dark timbers in dry areas and extremely high aesthetic requirements.
  • Height-adjustable post support bracket with concealed blade mount and cover sleeve for base thread for extremely high aesthetic requirements

  • Height adjustment range 135 mm to 200 mm (also in installed state)

  • Thread with cover sleeve for elegant appearance

  • High-quality, dark zinc-iron coat with high resistance to ageing and weather

  • Bracket material: steel S 235 JR in line with EN 10025-2:2005-04

  • Base material: steel S195T in line with EN 10255:2007

  • Surface: high-quality zinc-iron coat (R3R); coat thickness 8 µm

  • Utilisation class: application in utilisation classes 1 and 2
Notice

ETA 13/0029 specifications must be observed.



Diameter of bolt may only be max. 1 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.



Available work documents:


Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.

European technical approval ETA 13/0026

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Post support bracket fastener for wooden structures in indoor areas with extremely high aesthetic requirements.

Instructions

The post support bracket is attached to the post base using 2 dowel pins or 2 SB fittings sets with a diameter of 10 mm and anchored to the floor.



Suitable fasteners:


  • Dowel pin, d = 10 x 80 mm or, SB M10 fittings

  • Recommended dowels (M12) for anchoring in concrete: W-SABS; W-FAZ; W-VIZ; W-VM 250.

Design

For static purposes

Form

Blade shape

Number of D 11 mm holes

4 PCS

Strut dimensions

80 x 80 x 6 mm

Holder plate dimensions

80 x 80 x 6 mm

Type description

H003

Unextended height

135 mm

Min./max. height (H)

135-200 mm

Required steel dowels

2 piece, diameter 10 mm

Suitable for min. post cross-section

130 x 100 mm

Baseplate format

160 x 80 x 6 mm

Material

Steel

Material designation of carrier

S 235 JR

Holder material standard

EN 10025-2:2005-04

Material designation of foot

S195T

Base material standard

MSM 10255/2007

Surface

Zinc iron black

Coating thickness

8 µm

Use class

1, 2

Number of pieces

2 PCS

Weight

2400 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M12X100

Construction product with CE marking, delivery with 3.1 certificate possible
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M12X110

Construction product with CE marking, delivery with 3.1 certificate possible
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M12X130

Construction product with CE marking, delivery with 3.1 certificate possible
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M12X150

Construction product with CE marking, delivery with 3.1 certificate possible
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M12X170

Construction product with CE marking, delivery with 3.1 certificate possible
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M12X190

Construction product with CE marking, delivery with 3.1 certificate possible
Dowel pins

RODPLG-(A2K)-10X100MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
Dowel pins

RODPLG-(A2K)-10X120MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
Dowel pins

RODPLG-(A2K)-10X140MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-(EXTRA-LONG)-WS30

Extra-long shape, ZEBRA® professional-quality tool
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-10-M12X110

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X125

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-50-M12X150

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-100-M12X200

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-125-M12X225

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-165-M12X265

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X115

x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information