Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

D-G-H/TZN post support bracket

Post holder, D-G-H/TZN
POSTHOLD-DWL-HDG-(FRK80-160)-(H110-155)

Art.-no. 0681480120

EAN 4011231561112

-,--
price per selected packing unit
| Individual prices for customers after login
D-G-H/TZN post support bracket

Art.-no. 0681480120

-,--
price per selected packing unit
Quantity
PU
x 8 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust, height-adjustable post support bracket with anchor bolts and adjustable fork width. Ideal for structures with high load requirements.
  • Adjustable in height and width

  • Robust design for high loads

  • Support bracket material: Steel S 235 JR in accordance with EN 10025:2004

  • Surface: Completely hot-dip galvanised in accordance with DIN EN 1461, coat thickness 55 µm

  • Utilisation class: Can be used for utilisation classes 1, 2 and 3.
Notice

Diameter of screws and bolts may only be max. 1 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.

European Technical Approval ETA-13/1063

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Post support bracket fastener for wooden structures in interior and exterior areas with high load requirements and high requirements for width and height adjustment in an installed state.

Instructions

The post is attached to the post support bracket and anchored to the floor using 4 ASSY 3.0 combination screws, d = 8 mm, and 1 M12 bolt.



Suitable fasteners:


  • ASSY 3.0 combination screws, d = 8 mm

  • M12 bolt


Recommended dowels (M12) for anchoring in concrete:


W-SA; W-FAZ; WVIZ; W-VM 250

Design

For static purposes

Form

Variable U profile

Min./max. width of bracket

80-160 mm

Max. width of bracket

160 mm

Number of D 13 mm holes

6 PCS

Min. width of bracket

80 mm

Fork height

120 mm

Fork depth

80 mm

Fork thickness

4 mm

Type description

Version U

Unextended height

110 mm

Min./max. height (H)

110-155 mm

Suitable for min. post cross-section

80 x 110 mm

Baseplate format

100 x 180 x 6 mm

Pipe diameter

42 mm

Material

Steel

Material designation of carrier

S 235 JR

Holder material standard

DIN EN 10025:2004

Surface

Hot dip galvanized

Coating thickness

55 µm

Surface standard

DIN EN ISO 1461

Use class

3

Number of pieces

2 PCS

Weight

2375 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M12X100

Construction product with CE marking, delivery with 3.1 certificate possible
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M12X110

Construction product with CE marking, delivery with 3.1 certificate possible
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M12X130

Construction product with CE marking, delivery with 3.1 certificate possible
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M12X150

Construction product with CE marking, delivery with 3.1 certificate possible
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M12X170

Construction product with CE marking, delivery with 3.1 certificate possible
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M12X190

Construction product with CE marking, delivery with 3.1 certificate possible
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M12X220

Construction product with CE marking, delivery with 3.1 certificate possible
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-125-M12X220

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
x 25 pcs
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-145-M12X240

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
x 20 pcs
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-160-M12X255

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
x 20 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-10-M12X110

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X125

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-50-M12X150

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-100-M12X200

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-125-M12X225

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-165-M12X265

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X115

x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information