Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

D-F/TZN post support bracket

Post holder, D-F/TZN
POSTHOLD-DWL-HDG-FLAT-H100

Art.-no. 0681550150

EAN 4024835155052

-,--
price per selected packing unit
| Individual prices for customers after login
D-F/TZN post support bracket

Art.-no. 0681550150

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust post support bracket with anchor bolts and flat carrier plate mount. Ideal for heavy-duty structures with high aesthetic requirements and improved wood preservation.
  • Concealed post support connection with improved wood protection

  • Can be anchored and with a fixed height of 100 mm

  • Robust 48 mm thick pressure pipe and large base plate

  • High longevity due to subsequent thermal hot-dip galvanising

  • Material: Steel

  • Surface: Fully hot-dip galvanised
Notice

Diameter of screw dowel pin may only be max. 1 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For attaching post support brackets to wooden structures with high load requirements.

Instructions

The post support bracket is bolted to the post base and anchored to the floor.



Suitable fasteners:


  • Wood screws d =10 mm, e.g. ASSY plus VG with countersunk washer

  • Recommended dowels for anchoring in concrete: W-SABS; W-FAZ; W-VIZ; W-VM 250

Design

For static purposes

Form

Flat connection

Number of D 11 mm holes

4 PCS

Number of D 13 mm holes

4 PCS

Holder plate dimensions

100 x 100 x 6 mm

Type description

Version F

Height

100 mm

Suitable for min. post cross-section

100 x 100 mm

Baseplate format

150 x 150 x 5 mm

Pipe diameter

48 mm

Material

Steel

Surface

Hot dip galvanized

Use class

1, 2, 3

Number of pieces

1 PCS

Weight

1450 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-125-M12X220

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
x 25 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-10-M12X110

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X125

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-50-M12X150

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-100-M12X200

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-125-M12X225

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-165-M12X265

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X115

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X140

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X145

x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information