Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

D-D-H/A2K post support bracket

Post holder, D-D-H/A2K
POSTHOLD-DWL-A2K-ROWLOCK24-(H140-200)

Art.-no. 0681491140

EAN 4024835586269

-,--
price per selected packing unit
| Individual prices for customers after login
D-D-H/A2K post support bracket

Art.-no. 0681491140

-,--
price per selected packing unit
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust, height-adjustable post support bracket with anchor bolts and pin mount. Ideal for medium-duty structures in dry areas and extremely high aesthetic requirements.
  • Height-adjustable post support bracket (min. 130 x 130 mm) with concealed pin mount and cover sleeve for base thread for extremely high aesthetic requirements

  • Height adjustment range 140 mm to 200 mm (also in installed state)

  • Thread with cover sleeve for elegant appearance

  • Bracket material: Steel

  • Surface: A2K, blue passivated

  • Utilisation class: Application in utilisation class 1
Notice

Diameter of screw may only be max. 1 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.

Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Post support bracket fastener for wooden structures in indoor areas with extremely high aesthetic requirements

Instructions

The post support bracket is fastened to the post base from below and anchored to the ground using 4 ASSY plus VG countersunk milling pocket head screws 10 x 120 mm with countersunk washers and 1 dowel pin or with 1 SB set 10 mm diameter.



Suitable fasteners:


  • ASSY plus VG countersunk milling pocket head, 10 x 120 mm, with countersunk washer

  • Dowel pin d = 10 mm or SB M10 fittings

  • Recommended dowels (M12) for anchoring in concrete: W-SA; W-FAZ; WVIZ; W-VM 250.

Design

For static purposes

Form

Anchor

Number of D 11 mm holes

5 PCS

Number of D 13 mm holes

4 PCS

Holder plate dimensions

100 x 100 x 8 mm

Length of rowlock (wood)

120 mm

Diameter of rowlock (wood)

24 mm

Type description

Version D

Unextended height

140 mm

Min./max. height (H)

140-200 mm

Required steel dowels

1 piece, diameter 10 mm

Baseplate format

100 x 160 x 8 mm

Material

Steel

Surface

Zinc plated

Coating thickness

5 µm

Use class

1

Number of pieces

2 PCS

Weight

2962 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M10X130

Construction product with CE marking, delivery with 3.1 certificate possible
x 50 pcs
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M10X140

Construction product with CE marking, delivery with 3.1 certificate possible
x 50 pcs
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M10X160

Construction product with CE marking, delivery with 3.1 certificate possible
x 50 pcs
Dowel pins

RODPLG-(A2K)-10X140MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-125-M12X220

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
x 25 pcs
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-145-M12X240

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
x 20 pcs
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-160-M12X255

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
x 20 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-10-M12X110

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X125

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-50-M12X150

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-100-M12X200

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-125-M12X225

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-165-M12X265

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X115

x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information