Cylindrical pin, unhardened with oval points DIN 7, plain steel (9 SMnPb 28 k or St 50 K), unhardened, tolerance class m6
DIN 7 m6 plain steel
PIN-CYL-DIN7-UNHDND-M6-20X140
Art.-no. 025220 140
EAN 4024835403986
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DIN 7 was withdrawn and superseded by DIN EN ISO 2338 (changes made to length definition and dome heights).
Datasheets(X)
![]() | |
Nominal diameter (d1) | 20 mm |
Length (l1) | 140 mm |
Height of flat point (c) | 3 mm |
Standards | DIN 7 |
Material | Steel |
Surface | Plain |
Design | Unhardened |
Tolerance class | m6 |
RoHS-compliant | Yes |
