Cylindrical pin ISO 2338 steel plain (h8)
ISO 2338 h8 steel, plain
PIN-CYL-UNHDND-ISO2338-H8-2X12
Art.-no. 50942212
EAN 4059608715416
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 2 mm |
Length (l1) | 12 mm |
Height of flat point (c) | 0.35 mm |
Standards | ISO 2338 |
Material | Steel |
Surface | Plain |
Design | Unhardened |
Tolerance class | h8 |
RoHS-compliant | Yes |
