Cylinder tapping screw, shape C with slot DIN 7971, A2 stainless steel, plain
DIN 7971 A2 stainless steel, shape C
SCR-CYL-DIN7971-C-A2-2,9X13
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Form | C |
Nominal diameter (d1) | 2.9 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 5.6 mm |
Head height (k1) | 1.75 mm |
Internal drive | Slot |
Slot width | 0.8 mm |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Head type | Cheese head |
DIN | 7971 |
Declaration of performance (EU-CPR) | No |
Shape of tip | C |
Thread size | St 2.2 | St 2.9 | St 3.5 | St 3.9 | St 4.2 | St 4.8 | St 5.5 | St 6.3 | St 8 | St 9.5 |
Min. sheet thickness (mm) | 0,8 | 1,1 | 1,3 | 1,3 | 1,4 | 1,6 | 1,8 | 1,8 | 2,1 | 2,1 |
Max. sheet thickness (mm) | 1,8 | 2,2 | 2,8 | 3 | 3,5 | 4 | 4,5 | 5 | 6,5 | 7,5 |
Pre-drilling diameter (mm) | 1,2 | 2,1 | 2,6 | 2,8 | 3,0 | 3,5 | 4,1 | 4,7 | 6,1 | 7,7 |
Datasheets (0)
Certificates/
Documents