Cylinder tapping screw, C shape with hexagon socket
WN 4762 steel zinc plated hexagon socket shape C
SCR-CYL-WN4762-C-HS4-(A2K)-4,8X35
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Tapping screws belong to the thread-moulding screw family. These screws form their own counter thread in a prefabricated core hole when screwed in
- Guidelines for selecting the correct core hole diameter can be found in DIN 7975
![]() | |
Material | Steel |
Surface | Zinc plated |
Form | C |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 35 mm |
Head diameter (dk) | 8.5 mm |
Head height (k1) | 5 mm |
Internal drive | HS4 |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Head type | Socket head |
Declaration of performance (EU-CPR) | No |
Shape of tip | C |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt