Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cylinder saw, HSS bimetal Longlife & Speed HSCo8

Cylinder saw HSCo8 Longlife and Speed
SAW-CYL-HSCO8-LS-MET-D65MM
ZEBRA

Art.-no. 0632900065
EAN 4050641553034
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
Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials

Extremely fast sawing progress with minimal effort


Newly-developed tooth shape



High concentricity and side stroke accuracy


Robust base plate with more threads



Very quiet and low-vibration operation to a cutting depth of 38 mm


Combi vario toothing made from M42 bi-metal (8% cobalt)

Notice
  • Always keep to the speed values. Excessive rotation speeds will blunt the teeth and thus make the cylinder saw unusable.

  • For regular use on steel and stainless steel, we recommend our HW-equipped hole saws.

  • Not suitable for thin sheet metal.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for steel, stainless steel, cast metal, copper, bronze, aluminium and wood, limited suitability for plastic.

Instructions

Start drilling with low drilling force. Continue drilling with reduced, even pressure, avoid oscillating movements when drilling, always observe speed table, use coolant. Ventilate hole saw when using on wood and wood replacement materials.

Diameter (Ø)

65 mm

Cutting depth

38 mm

Drive type

Outer hexagon

Suitable for cordless drills (points system)

3 of 4 points

Suitable for drill (points system)

3 of 4 points

Suitable for upright drilling machine (points system)

4 of 4 points

Versatility (points system)

4 of 4 points

Drilling speed (point system)

4 of 4 points

Bore hole quality (point system)

2 of 4 points

Recommended rotation speed in soft steel

130 rpm

Recommended rotation speed in tool steel and stainless steel

65 rpm

Recommended rotation speed in cast iron

85 rpm

Recommended rotation speed in brass

170 rpm

Recommended rotation speed in aluminium

195 rpm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adapter A4 for bi-metal cylinder saw for diameters of 14 to 30 mm

ADAPT-HO/CYLSAW-A4-1/2IN-D14-30MM

ZEBRA
x 2 pcs
Cylinder saw adapter A2 With ejection function

ARBR-CYLSAW-A2-EJECTOR-(32-152MM)

x 1 pcs
Quick-change mount for bi-metal cylinder saws

ARBR-CYLSAW-A4/A2-QUICKCH-(14-152MM)

ZEBRA
One adapter for all diameters
x 1 pcs
Adapter A2 for bi-metal cylinder saw for diameters of 32 to 152 mm

ADAPT-HO/CYLSAW-A2-5/8IN-D32-152MM

ZEBRA
x 3 pcs
Combination adapter A4/A2 for cylinder saw

ADAPT-HO/CYLSAW-COMBI-A4/A2

ZEBRA
x 1 pcs
Adapter A2 With centre drill bit

ARBR-CYLSAW-(A2)-(32-200MM)

x 1 pcs
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

CEPHEUS
Lightweight, well-fitting safety glasses