Cylinder padlock for profile half cylinder
Cylinder padlock
PADLOK-F.HALFCYL-BRS-A2-50MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The bracket locks on both sides
Increased stability
The padlock is supplied without a half cylinder
Suitable half cylinders 30/10 mm or 31/10 mm from NP, EPS, W6X, W6RK, W10KG and 3 KS Plus must be ordered separately
Suitable for integration in existing or new locking systems
When assembling the half cylinder, please ensure that the locking nose is offset from the cylinder housing. Only then is it ensured that the half cylinder cannot be removed from the padlock without the key. Padlock without half cylinder.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Area of application | Outdoors |
Housing width (A) | 50 mm |
Material of padlock shackle | Stainless steel |
Surface of the clip | Plain |
Housing thickness (B) | 27.2 mm |
Housing height (C) | 46 mm |
Bracket diameter (D) | 8 mm |
Shackle height clearance (E) | 40 mm |
Shackle width clearance (F) | 27 mm |
Suitable for | Locker, Tool box, Tool trolley, Construction trailer, Trailer, Large waste container, Lock bolt, Oil filler neck, Hasps |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
