Cyclone burner For Turbojet soldering gun
Cyclone burner, soldering gun, Turbojet
CYCLONEBRN-(F.SLDRGUN-TURBOJET)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For hard and soft soldering
Burner diameter | 14 mm |
Gas consumption on 2-bar per hour | 170 g |
Power rating on 2 bar | 2.2 kW |
Soft soldering on 2-bar | 40 mm |
Hard soldering on 2-bar | 18 mm |