Cutting wheel for pipe cutter
Cutting wheel for pipe cutter
AY-WHEEL-PCTR-INOX-ET20-HD8-W4,9MM
Art.-no. 0714551945
EAN 4053479608457
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Width | 4.9 mm |
Diameter | 0 mm |
Outer diameter | 20 mm |
Internal diameter | 5 mm |
Suitable for pipe diameter | 3 - 35 mm |
Diameter of hole | 8 mm |
Cutting depth | 3 mm |
Area of application | Aluminium, Stainless steel, Copper, Brass, Steel |
Number of pieces | 2 PCS |
Product weight (per item) | 4.000 g |
