Cutting wheel For pipe cutter
Cutting wheel for pipe cutter
AY-WHEEL-PCTR-(3-35MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Width | 4.9 mm |
Diameter | 11 mm |
Outer diameter | 20 mm |
Internal diameter | 5 mm |
Suitable for pipe diameter | 3 - 35 mm |
Cutting depth | 3 mm |
Area of application | Steel, Aluminium, Copper, Brass, PVC |
Product weight (per item) | 4.300 g |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt