Cutting disc for stainless steel big pack
Cutting disc for stainless steel big pack
CUTTINGDISCSET JUMBO 500 PCS
Art.-no. 0988046612
EAN 4068362046261
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fast and efficient cutting performance
- Durable for long service life
- Precise and clean cuts - very good cutting quality
- High breakage resistance for safe working
- Storage: dry, at 20 °C room temperature
- Always wear appropriate protective clothing while working
- Always use an appropriate protective cover when performing cutting work
- Only use undamaged discs
- Do not jam/tilt the discs during cutting. Increased risk of breakage!
- Ensure correct contact pressure
- Always clamp cutting discs (straight design) with the metal ring towards the power tool
- For further information, please refer to the package insert
Complies with the highest safety requirements of European Standard EN 12413.
Datasheets(X)
- Suitable for steel, particularly for stainless steel
- For cutting thin-walled pipes and profiles, thin metal sheets etc.
Versatility (points system) | 2 of 4 points |
Service life (points system) | 2 of 4 points |
Cutting ability (point system) | 3 of 4 points |
Handling/user-friendliness (point system) | 2 of 4 points |
Cut quality (point system) | 3 of 4 points |
Diameter x thickness | 125 x 1.0 mm |
Bore hole | 22.23 mm |
Design | Straight |
Max. rotation speed | 12250 rpm |
Max. circumferential speed | 80 m/s |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units