Cutting disc, carbide-tipped
Cutting disc carbide-tipped
CUTDISC-TC-2,1-DR22,2-D230MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Time-saving
Different materials can be cut with a single device. No more time-consuming machine and accessory changes.
Quick, clean cuts
- Thanks to special disc design.
- The minimum disc thickness and the presence of damping slits facilitates a high circumferential speed of 80 m/s.
Extremely safe to use
The robust connection between the steel body and carbide granulate ensures durability and safety when cutting (no kick-back effect, e.g. if nails are cut).
Flexible to use and easy to operate
Either rotation direction can be selected.
Hard/softwood, wood with nails, plywood, chipboard, MDF, gypsum plasterboard and fibreboard panels, plastic (cable ducts, pipes or similar) etc. For construction and renovation work, in particular for electricians, plumbers, joiners.
Diameter | 230 mm |
Thickness | 2.1 mm |
Drill hole | 22.23 mm |
Max. rotation speed | 6600 rpm |
Datasheets (0)
Certificates/ Documents (0)