Cutting disc, Longlife & Speed For steel and stainless steel
Cutting disc Longlife & Speed
CUTDISC-LS-ST/A2-SR-TH1,3-BR22,2-D125MM
ZEBRA
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Up to 50 % more cuts possible
- Significant clearance cutting and easier cutting due to extremely rough lateral surfaces
- Hardly any reworking necessary
- Considerably less stress on the user
- Very large safety buffer
- Storage: dry, at 20 °C ambient temperature
- Always wear appropriate protective clothing while working.
- Always use an appropriate protective cover when performing cutting work
- Only use undamaged discs
- Do not jam/tilt the discs during cutting. Increased risk of breakage!
- Ensure correct contact pressure
- Always clamp cutting discs (straight design) with the metal ring towards the power tool
- For further information, see enclosed instructions for use
Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)
- Ideal for steel, particularly for stainless steel
- Equally able to cut thick and thin materials such as pipes, solid materials, flat materials etc.
Versatility (points system) | 2 of 4 points |
Service life (points system) | 4 of 4 points |
Cutting ability (point system) | 4 of 4 points |
Handling/user-friendliness (point system) | 4 of 4 points |
Cut quality (point system) | 4 of 4 points |
Diameter | 125 mm |
Thickness | 1.3 mm |
Drill hole | 22.23 mm |
Design | Straight |
Max. rotation speed | 12250 rpm |
Max. circumferential speed | 80 m/s |
Disc thickness in direct comparison: | |||
0.8 mm | 1.0 mm | 1.3 mm | |
Service life: | ⚫⚫⚪⚪ | ⚫⚫⚫⚪ | ⚫⚫⚫⚫ |
Cutting performance: | ⚫⚫⚫⚫ | ⚫⚫⚫⚫ | ⚫⚫⚫⚪ |
Handling/user friendliness: | ⚫⚫⚫⚫ | ⚫⚫⚫⚫ | ⚫⚫⚫⚫ |
Cutting quality: | ⚫⚫⚫⚫ | ⚫⚫⚫⚪ | ⚫⚫⚪⚪ |
Versatile: | ⚫⚫⚪⚪ | ⚫⚫⚫⚫ | ⚫⚫⚫⚪ |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!