Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cutting disc, Longlife & Speed For steel and stainless steel

Cutting disc Longlife & Speed
CUTDISC-LS-ST/A2-SR-TH1,0-BR22,2-D125MM
ZEBRA

Art.-no. 0664631250
EAN 4052703477067
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
With extremely long service life and excellent cutting performance
  • Up to 50 % more cuts possible

  • Significant clearance cutting and easier cutting due to extremely rough lateral surfaces

  • Hardly any reworking necessary

  • Considerably less stress on the user

  • Very large safety buffer
Notice
  • Storage: dry, at 20°C ambient temperature

  • Work only with appropriate protective clothing

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting - increased risk of breakage!

  • Ensure proper contact pressure

  • Always clamp cutting discs (straight design) with metal ring towards the power tool

  • For further information, please refer to the package insert

Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideally suited to steel and particularly stainless steel

  • Equally able to cut thick and thin materials such as pipes, solid materials, flat materials etc.

Versatility (points system)

2 of 4 points

Service life (points system)

4 of 4 points

Cutting ability (point system)

4 of 4 points

Handling/user-friendliness (point system)

4 of 4 points

Cut quality (point system)

4 of 4 points

Diameter

125 mm

Thickness

1 mm

Drill hole

22.23 mm

Design

Straight

Max. rotation speed

12250 rpm

Max. circumferential speed

80 m/s

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE

ANGLGRIND-CORDL-(AWS18-125P COMPT)-2X5AH

MASTER M-CUBE
Compact, powerful, brushless cordless angle grinder for medium-heavy roughing and cutting work
x 1 pcs
Angle grinder EWS 17-125-EQ POWER

ANGLGRIND-EL-(EWS 17-125-EQ POWER)

MASTER
Powerful 1,700-watt angle grinder with good handling, fast material removal and maximum productivity. Ideal for heavy-duty roughing and cutting work
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
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

CEPHEUS
Lightweight, well-fitting safety glasses