Cutting disc Cubitron III
Cutting disc 3M Cubitron III
CUTDISC-CUBITRON3-TH1,0-BR22,23-D125
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- The disc is the ideal choice for cutting metal in the automotive and marine industries.
- The disc cuts stainless steel pipes, exhaust pipes, clamps, rusted fasteners and much more.
- The performance of the 3M™ Cubitron™ 3 cutting disc is guaranteed by 3M’s redesigned and precision-shaped ceramic abrasive grain, whose sharp and angular structure breaks again and again to form sharp points thanks to its patented molecular bonding solutions.
- The sharp tips make the abrasive product cut quickly, stay cool and last much longer than traditional abrasive products.
Diameter | 125 mm |
Diameter x thickness | 125 x 1.0 mm |
Thickness | 1.0 mm |
Drill hole | 22.23 mm |
Max. rotation speed | 12250 rpm |
Datasheets (0)
Certificates/ Documents (0)