Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cutting Nozzle for welding and cutting torches

Cutting tip
TIP-(25-40MM)

Art.-no. 098401733

EAN 4011231914598

-,--
price per selected packing unit
| Individual prices for customers after login
Cutting Nozzle for welding and cutting torches

Art.-no. 098401733

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. material thickness

25-40 mm

Min. material thickness

25 mm

Max. material thickness

40 mm

Product weight (per item)

2.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information