Cutter for wood and gypsum cardboard
Wood and gypsum plasterboard cutter
CTR-PLSTBRD-TC-S8-D32-L49MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High stability and concentricity, precise contours and a long service life
Made from premium steel and wear-resistant carbide
Safe and flawless working
Due to high-strength brazing of the carbide cutting edges
Secure storage of the milling cutters
Due to the supplied reusable packaging
Datasheets(X)
Suitable for hand routers
![]() | |
Diameter (D) | 32 mm |
Length (L) | 49 mm |
Effective length (NL) | 16 mm |
Chamfer (F) | 90 Degree |
Shank diameter | 8 mm |
Suitable for machine type | Hand router |