Cutlery insert
Cutlery insert, 2 mm
CTLINRT-SILVER-CORPUS-450MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Well designed, rounded edges
Easy to clean
Nubbed surface
Highly scratch-resistant
Wide edge
Flexible, can be cut to the required drawer size
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for cabinet width | 450 mm |
Min. width | 350 mm |
Max. width | 390 mm |
Min. depth | 440 mm |
Max. depth | 480 mm |
Height | 45 mm |
Colour | Silver grey, similar to RAL 7001 |
Material | PS - Polystyrene |
Design | Grained |