Cut-resistant round cord
Cut-resistant round cord
RDCORD-CUT-RESISTANT-D7MM-L10M
Art.-no.
0888001255
EAN 4062856267422
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
To protect the second sealing layer against unintentional cuts during renovation work in the field of silicone joints (wall, floor joints and bath and shower edging)
- Cut-resistant
- Compressible
- Also suitable for retrospective installation
- Reduces cracking caused by three-flank adhesion
- Saves time when replacing the silicone joint (see application image)
- In a practical dispenser box
Product information
Datasheets(X)
![]() | |
Material | PE - Polyethylene |
Diameter | 7 mm |
Length | 10 m |