Cut-resistant glove TIGERFLEX W-250 Level C
Cut protection glove TIGERFLEX W-250 Level C
CUTPROTGLOV-(W-250)-(LEVEL C)-SZ11
TIGERFLEX
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
All-round cut protection
- More durable due to additional thumb joint reinforcement
- Skin-friendly, soft backing fabric that is seamlessly knitted all around
- Good tactile sensitivity for precise work
- Elasticated knitted cuffs
- Breathable coating made of nitrile foam
Original TIGERFLEX coating
- Excellent grip and optimised mechanical resistance
- Exceptional, eye-catching design
- Combines functionality and design
Further advantages
- Oeko-Tex Standard 100 for very good skin compatibility
- Touchscreen-compatible
- For work with medium to high requirements for cut protection and mechanical risks
- For work in the metal and glass industries
- For handling and processing sharp-edged metal sheets, profiles and workpieces
- For warehousing and assembly line work
- For packing work
- For maintenance work
Size | 11 |
Gauge | 18 |
Material of liner | High-performance polyethylene/fibre glass/polyester/nylon/spandex |
Material of coating | Nitrile foam with TIGERFLEX pattern |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Cut resistance according to ISO 13997 | C |
Category | II |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt