Cut protection gloves W-210 Level C Impact
Cut protection glove W-210 impact
CUTPROTGLOV-(W-210)-IMPACT-SZ11
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
- Ideal protection for a variety of work requirements due to robust and flexible protective elements on the back of the hand and around the fingers
- Longer service life due to additional reinforcement in the crook of the thumb
- Very good wearing comfort due to breathable nitrile foam coating
- Good fit and flexibility, as well as excellent wearing comfort despite the robust construction
- Can be used with touchscreens
- Work involving the risk of crushing and impact
- Work involving medium to high cut protection and mechanical stress requirements
- Scaffolding, steel construction and tool manufacturing
- Storage and maintenance work
Size | 11 |
Gauge | 15 |
Material of liner | High-performance polyethylene/fibre glass/polyamide/elastane |
Material of coating | Nitrile foam |
Standards | ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020 |
Cut resistance according to ISO 13997 | C |
Impact protection according to EN 388:2016 | P |
Category | II |
Datasheets (0)
Certificates/
Documents