Cut protection glove W-300 Level D
Cut protection glove W-300 Level D
CUTPROTGLOV-(W-300)-(LEVEL D)-SZ9
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Nitrile foam coating
- Good resistance to greases and oils
- Outstanding grip in dry work environments
Additional reinforcement in the crook of the thumb ensures extended service life
Outstanding abrasion and cut protection performance thanks to special fibre construction
For work involving high cut protection and abrasion resistance requirements, when handling and processing sharp-edged objects in the glass, metal, automotive and construction industries.
Size | 9 |
Gauge | 13 |
Material of liner | HDPE/polyester/steel/basalt/elastane/polyamide |
Material of coating | Nitrile foam |
Standards | EN 388, EN 420 |
Cut resistance according to ISO 13997 | D |
Category | II |
Datasheets (0)
Certificates/ Documents (29)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt