Cut protection glove W-210 Level C ESD
Cut-resistant glove ESD W-210 Level C
CUTRESGLOV-ESD-(W-210)-(LEVL-C)-SZ10
Art.-no. 0899403640
EAN 4065746003285
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Protection against electrostatic discharge
- Ideal for operating screens with a capacitive touchscreen
- Maximum wearing comfort due to seamless fine-knit design with breathable nitrile coating
- Optimal fit and outstanding tactile and touch sensitivity
- Suitable for precision work in dry conditions with high cut protection requirements
- Extended service life thanks to additional thumb joint reinforcement
A person wearing protective gloves with electrostatically dissipative effect must be properly grounded, e.g. by wearing suitable footwear!
Datasheets(X)
For work involving cut protection requirements in the electrical industry, installation/handling of delicate electronic components, general work involving cut protection exposure in dry work areas, e.g. inspection work, storage and picking work, maintenance, metal and glass industry, recycling industry
Size | 10 |
Gauge | 15 |
Material of liner | HPPE/fibre glass/polyamide/carbon/elastane |
Material of coating | Nitrile foam |
Standards | ISO 21420:2020, EN 388:2016, EN 16350 |
Cut resistance according to EN ISO 13997 | C |
Category | II |