Cut protection glove W-200 Level C
Cut protection glove W-200 Level C
CUTPROTGLOV-(W-200)-(LEVEL C)-SZ11
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641844.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/21966645.jpg)
Register now and access more than 125,000 products
- Excellent hand temperature and optimal comfort for long periods thanks to Dyneema® fibres
- Maximum comfort thanks to breathable PU coating
- High degree of abrasion resistance and mechanical resistance
- Good fit and flexibility
Dyneema® is a registered trademark of DSM
Datasheets(X)
For applications with moderate cut protection and abrasion resistance requirements in dry work environments
Size | 11 |
Gauge | 13 |
Material of liner | Dyneema®/polyamide/glass |
Material of coating | Polyurethane |
Standards | EN 388, EN 420 |
Cut resistance according to ISO 13997 | C |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!