Cut protection glove W-200 Level C
Cut protection glove W-200 Level C
CUTPROTGLOV-(W-200)-(LEVEL C)-SZ11
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Excellent hand temperature and optimal comfort for long periods thanks to Dyneema® fibres
- Maximum comfort thanks to breathable PU coating
- High degree of abrasion resistance and mechanical resistance
- Good fit and flexibility
Dyneema® is a registered trademark of DSM
For applications with moderate cut protection and abrasion resistance requirements in dry work environments
Size | 11 |
Gauge | 13 |
Material of liner | Dyneema®/polyamide/glass |
Material of coating | Polyurethane |
Standards | EN 388, EN 420 |
Cut resistance according to ISO 13997 | C |
Category | II |
Datasheets (0)
Certificates/ Documents (28)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt