Cut protection glove
Cut protection glove Fitzner Profi 613
PROTGLOV-FITZNER-PROFIT-613-SZ9
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Cut protection without fibre glass
- Palm and fingertip with soft PU coating
- Goldsilk® liner
- Circular knit – seamless with knitted cuff
- Unique wearing comfort
- Breathable
- Secure grip with excellent tactile feel
- High abrasion resistance for a long service life
- Excellent fit
Size | 9 |
Gauge | 18 |
Material of coating | Polyurethane |
Colour | Light blue, Grey |
Standards | EN 388 |
Cut resistance according to ISO 13997 | C |
Category | II |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt