Cut protection dungarees
Cut protection dungarees
BIB ONLY PART CUT PROT FOREST GREEN 25
Art.-no. M404298025
EAN 4250063605568
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Robust and comfortable cut protection bib overalls, certified in accordance with EN ISO 11393-2, Design A, Class 1
- 2 patch insert pockets, dungaree breast pocket with zip and flap, back pocket with flap, ruler pocket, slit with zip
- Elasticated adjustable suspenders
- High-vis strip in the lower leg area, elastic in trouser rear, elasticated gusset integrated at the crotch for more freedom of movement
- Cut protection insert
- KWF serviceability test, DLG Signum Test, EN ISO 11393-2, Design A, Class 1
Product information
Datasheets(X)
Colour | Green, Luminous orange |
Size | 25 |
Material | 68% polyester, 32% cotton |
Washable at | 60°C |