Cut and Cool Perfect drilling/cutting paste
Drilling and cutting paste CUT+COOL PERFECT
CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Safe and efficient to use
- Longer tool service life
- High corrosion protection
- Can be welded without advance cleaning for low quantities
Can be used as minimum quantity lubricant
Optimum performance, optimum results thanks to specifically matched components
Paste for the most challenging machining tasks
- Machining of highest-strength steels fully possible
- Horizontal and overhead applications entirely implementable
- Storage temperature: 5-40°C
- Storage class (VCI concept): 10


Drilling and cutting oil | Drilling and cutting oil Perfect | Drilling and cutting paste Perfect | Drilling and cutting oil Eco | Drilling and cutting foam | Cutting oil DVGW | Cooling lubricant Ultra | Cooling lubricant Ultra HD | |
Materials | ||||||||
Machining processes | ||||||||
Features | ||||||||
Base material | Mineral oil | Mineral oil with synth. ester | Mineral oil with synth. ester | Synth. ester | Glycol and ester | Ester | Mineral oil | Mineral oil |
Steel, alloyed steel | xx | xxx | xxx | xxx | xxx | xx | xx | xxx |
High-alloy steel | xx | xxx | xxx | xxx | xxx | xx | xx | xxx |
Cast iron, grey cast iron | xx | xxx | xxx | xx | xxx | x | xx | xxx |
Carbide | xx | xxx | xxx | xx | xxx | x | x | xx |
Non-ferrous base metal (copper, brass, etc.) | xx | xxx | xx | xxx | xxx | x | x | xx |
Titanium | x | xxx | xxx | xx | xxx | x | x | xx |
Magnesium | x | xxx | xxx | xx | xxx | x | x | xx |
Aluminium, aluminium alloys | x | xxx | xxx | xx | xxx | x | xx | xxx |
Lathing, automatic lathes | xx | xxx | x | x | x | x | xx | xxx |
Drilling, countersinking, reaming | xx | xxx | xxx | xxx | xxx | x | xx | xx |
Deep drilling | x | xxx | xxx | xx | xx | x | x | xx |
Sawing | xx | xxx | xx | xxx | xxx | x | xx | xx |
Thread cutting | xx | xxx | xxx | xxx | xxx | xx | xx | xx |
Thread forming, rolling | xx | xxx | xxx | xxx | xxx | x | x | xx |
Milling | x | xxx | x | xx | xx | x | xxx | |
Sanding | x | xxx | x | x | x | x | xxx | xx |
Forming, rolling, bending | x | xxx | xx | xx | xx | x | x | xx |
Punching, fine punching | x | xx | xx | xx | x | x | x | |
Broaching, toothing | x | xxx | xx | xxx | xxx | x | x | x |
Viscosity (mm²/s) | 12 | 25 | Paste-like | 35 | n/a | 5 | 66 | 76 |
Minimum quantity lubrication | ⎷ | ⎷ | ||||||
Free from mandatory warning symbols | ⎷ | ⎷ | ⎷ | ⎷ | ||||
Can be used upside down | ⎷ | ⎷ | ||||||
DVGW-approved | ⎷ | |||||||
Biodegradable/approved for use with food | ⎷ | |||||||
Extremely high lubricating performance | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | |||
Extremely long tool life | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ||
Minimal smoking | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ||
Extremely low consumption | ⎷ | ⎷ | ⎷ | ⎷ | ||||
Good creeping properties | ⎷ | |||||||
Free of boric acid | ⎷ | ⎷ | ⎷ | ⎷ | ||||
Low-foaming | ⎷ | ⎷ | ||||||
Extremely high microbial stability | ⎷ | ⎷ | ||||||
Water hazard class | 1 | 1 | 1 | 1 | 2 | 1 | 1 | 1 |
Formaldehyde-free | ⎷ | ⎷ | ⎷ | ⎷ | ||||
Extremely gentle on the skin (amine-free) | ⎷ | ⎷ | ⎷ | |||||
xxx excellent suitability xx good suitability x less favourable suitability ⎷ applicable |
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
The drilling and cutting paste is particularly suitable for heavy-duty machining processes, such as high-strength hard steels, tool steel, ball bearing steel, CrNi alloys, and Hastelloy.
Apply the paste to the machining tool using a brush.
Contents | 500 ml |
Colour | Brown |
Chemical basis | Mineral oil with synthetic ester |
Density/conditions | 0.88 g/cm³ / at 20°C |
Shelf life from production | 36 Month |
Silicone-free | Yes |
Chlorine-free | Yes |
AOX-free | Yes |
Resin-free | Yes |
Datasheets (1)
Certificates/
Documents
Services und Systeme rund ums Produkt