Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cut+Cool cooling lubricant Ultra HD

Cooling lubricant, Cut+Cool Ultra HD
CLLUB-(CUT-COOL-ULTRA-HD)-5LTR

Art.-no. 0893050035

EAN 4050641816627

-,--
price per selected packing unit
| Individual prices for customers after login
Cut+Cool cooling lubricant Ultra HD

Art.-no. 0893050035

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Partly synthetic high-performance cooling lubricant. Particularly suitable for materials that are difficult to machine.

Excellent results with stainless steel and aluminium


Optimum surface quality, particularly high cutting performance, does not form spots on metal parts



Long tool service life


Outstanding cooling and lubrication performance



Excellent corrosion protection


Offers effective protection for workpieces, tools and system components, even at low concentrations



High stability, therefore particularly resistant to micro-organisms


Results in long service life and low maintenance outlay



Minimal usage amount, therefore very economical



Particularly skin-friendly

Proof of Performance

Meets the requirements of the Technical Rules for Hazardous Substances 611

Notice

Mixing rule: Always add concentrate to water and not the other way around!

Application area

Meets the requirements of the Technical Rules for Hazardous Substances 611

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Cut+Cool cooling lubricant Ultra HD is very well suited to the machining of hard-to-cut steels, aluminium and non-ferrous metals.

Instructions

Stir Cut+Cool Ultra HD coolant into clean water (drinking water standard).


Machining steels and non-ferrous metals 6-8%


Cutting of high-alloy steels and cast steel 8-10%

Contents

5 l

Chemical basis

Mixed synthetic mineral oil

Shelf life from production

12 Month

Density

0.94 g/cm³

Density conditions

at 20°C

Acid-free

Yes

Boron-free

Yes

Phosphor-free

Yes

Chloric

No

Application concentration: Initial use Subsequent dosing
Grinding steels and non-ferrous metals 6-8% 3-4%
Machining steels and non-ferrous metals 8-10% 4-5%
Refractometer factor: 1,2
Drilling and cutting oil Drilling and cutting oil Perfect Drilling and cutting paste Perfect Drilling and cutting oil Eco Drilling and cutting foam Cutting oil DVGW Cooling lubricant Ultra Cooling lubricant Ultra HD
Materials
Steel, alloyed steel xx xxx xxx xxx xxx xx xx xxx
High-alloy steel xx xxx xxx xxx xxx xx xx xxx
Cast iron, grey cast iron xx xxx xxx xx xxx x xx xxx
Tungsten carbide xx xxx xxx xx xxx x x xx
Non-ferrous base metal (copper, brass etc.) xx xxx xx xxx xxx x x xx
Titanium x xxx xxx xx xxx x x xx
Magnesium x xxx xxx xx xxx x x xx
Aluminium, aluminium alloys x xxx xxx xx xxx x xx xxx
Machining processes
Lathing, automatic lathes xx xxx x x x x xx xxx
Drilling, countersinking, reaming xx xxx xxx xxx xxx x xx xx
Deep drilling x xxx xxx xx xx x x xx
Sawing xx xxx xx xxx xxx x xx xx
Thread cutting xx xxx xxx xxx xxx xx xx xx
Thread forming, rolling xx xxx xxx xxx xxx x x xx
Milling x xxx x xx xx x xxx
Sanding x xxx x x x x xxx xx
Forming, rolling, bending x xxx xx xx xx x x xx
Punching, fine punching x xx xx xx x x x
Broaching, toothing x xxx xx xxx xxx x x x
Features
Basis Mineral oil Mineral oil with synth. ester Mineral oil with synth. ester Synth. ester Glycol and ester Ester Mineral oil Mineral oil
Viscosity (mm²/s) 12 25 Paste-like 35 n/a 5 66 76
Minimum quantity lubrication
Free from mandatory warning symbols
Can be used overhead
DVGW-approved
Biodegradable/approved for use with food
Extremely high lubricating performance
Extremely long tool life
Minimal smoking
Extremely low consumption
Good creeping properties
Free of boric acid
Low-foaming
Extremely high microbial stability
Water hazard class 1 1 1 1 2 1 1 1
Formaldehyde-free
Extremely gentle on the skin (amine-free)
xxx excellent suitability
xx good suitability
x less favourable suitability
⎷ applicable
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tap DN 45 thread for 5 l and 10 l plastic canisters

TAP-(F.PLACANI-5LTR)

The tap makes it quick and easy to cleanly fill up and dispense liquids and helps with dosing large amounts of liquid in a short period of time.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 3
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 3
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 1
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 2
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 4
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information