Cut+Cool Ultra cooling lubricant
Cooling lubricant, Cut+Cool Ultra
CLLUB-(CUT-COOL-ULTRA)-20LTR
Art.-no. 0893050031
EAN 4050641816610
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Excellent cooling effect with outstanding removal of chips
Especially low foam
Thanks to its low foaming tendency, it can also be used in areas with extremely low water hardnesses
High degree of stability and particularly resistant to micro organisms
For long service life with minimum maintenance
Excellent corrosion protection
Effective protection of workpieces, tools and system parts even with low concentrations
Strong lubricating performance
- High cutting performance
- Heat reduced due to less friction
- Possible to increase the machining speed
Meets the requirements of Technical Rules for Hazardous Substances 611
Mixing rule: Always add concentrate to water and not the other way around!
Meets the requirements of Technical Rules for Hazardous Substances 611
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Semi-synthetic water-miscible cooling lubricant, suitable for light to medium-heavy machining of metal involving chip production, including grinding.
Stir Cut+Cool Ultra cooling lubricant into clean water (drinking water standard).
Grinding of steels and non-ferrous metals 4-6%
Cutting of steels and non-ferrous metals 6-10%
Contents | 20 l |
Chemical basis | Mixed synthetic mineral oil |
Shelf life from production | 12 Month |
Density | 1 g/cm³ |
Density conditions | at 20°C |
Acid-free | Yes |
Boron-free | Yes |
Chloric | No |
| Application concentration: | Initial use | Subsequent dosing |
| Grinding steels and non-ferrous metals | 4-6% | 2-3% |
| Machining steels and non-ferrous metals | 6-10% | 3-5% |
| Refractometer factor: | 2,3 | |
| Drilling and cutting oil | Drilling and cutting oil Perfect | Drilling and cutting paste Perfect | Drilling and cutting oil Eco | Drilling and cutting foam | Cutting oil DVGW | Cooling lubricant Ultra | Cooling lubricant Ultra HD | |
| Materials | ||||||||
| Steel, alloyed steel | xx | xxx | xxx | xxx | xxx | xx | xx | xxx |
| High-alloy steel | xx | xxx | xxx | xxx | xxx | xx | xx | xxx |
| Cast iron, grey cast iron | xx | xxx | xxx | xx | xxx | x | xx | xxx |
| Tungsten carbide | xx | xxx | xxx | xx | xxx | x | x | xx |
| Non-ferrous base metal (copper, brass etc.) | xx | xxx | xx | xxx | xxx | x | x | xx |
| Titanium | x | xxx | xxx | xx | xxx | x | x | xx |
| Magnesium | x | xxx | xxx | xx | xxx | x | x | xx |
| Aluminium, aluminium alloys | x | xxx | xxx | xx | xxx | x | xx | xxx |
| Machining processes | ||||||||
| Lathing, automatic lathes | xx | xxx | x | x | x | x | xx | xxx |
| Drilling, countersinking, reaming | xx | xxx | xxx | xxx | xxx | x | xx | xx |
| Deep drilling | x | xxx | xxx | xx | xx | x | x | xx |
| Sawing | xx | xxx | xx | xxx | xxx | x | xx | xx |
| Thread cutting | xx | xxx | xxx | xxx | xxx | xx | xx | xx |
| Thread forming, rolling | xx | xxx | xxx | xxx | xxx | x | x | xx |
| Milling | x | xxx | x | xx | xx | x | xxx | |
| Sanding | x | xxx | x | x | x | x | xxx | xx |
| Forming, rolling, bending | x | xxx | xx | xx | xx | x | x | xx |
| Punching, fine punching | x | xx | xx | xx | x | x | x | |
| Broaching, toothing | x | xxx | xx | xxx | xxx | x | x | x |
| Features | ||||||||
| Basis | Mineral oil | Mineral oil with synth. ester | Mineral oil with synth. ester | Synth. ester | Glycol and ester | Ester | Mineral oil | Mineral oil |
| Viscosity (mm²/s) | 12 | 25 | Paste-like | 35 | n/a | 5 | 66 | 76 |
| Minimum quantity lubrication | ⎷ | ⎷ | ||||||
| Free from mandatory warning symbols | ⎷ | ⎷ | ⎷ | ⎷ | ||||
| Can be used overhead | ⎷ | ⎷ | ||||||
| DVGW-approved | ⎷ | |||||||
| Biodegradable/approved for use with food | ⎷ | |||||||
| Extremely high lubricating performance | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | |||
| Extremely long tool life | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ||
| Minimal smoking | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ||
| Extremely low consumption | ⎷ | ⎷ | ⎷ | ⎷ | ||||
| Good creeping properties | ⎷ | |||||||
| Free of boric acid | ⎷ | ⎷ | ⎷ | ⎷ | ||||
| Low-foaming | ⎷ | ⎷ | ||||||
| Extremely high microbial stability | ⎷ | ⎷ | ||||||
| Water hazard class | 1 | 1 | 1 | 1 | 2 | 1 | 1 | 1 |
| Formaldehyde-free | ⎷ | ⎷ | ⎷ | ⎷ | ||||
| Extremely gentle on the skin (amine-free) | ⎷ | ⎷ | ⎷ | |||||
| xxx excellent suitability xx good suitability x less favourable suitability ⎷ applicable | ||||||||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!