Curved piece For Favor clamping element
Curved Piece Favor
CRVPCE-FAVOR-(S355)-16/20
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1331001.jpg)
Register now and access more than 125,000 products
- Enhance welding suitability compared to curved pieces produced from malleable iron
- The connections can only transfer tensile forces from the secondary beams
- Can be adapted to the relevant inclination between the pull rod and steel construction
A clamping element consists of a curved piece and a shim ring.
Only intended for frameworks with primarily static loading.
General construction permit Z-14.4-670
Datasheets(X)
- Connection component system for attaching tie rods to steel profiles
- Connection of roof or wall secondary beams in hall construction
- Wind, stabilisation and cross bracing in steel constructions
The curved pieces are positioned over the slot provided in the steel beam and welded.
![]() | |
Suitable for tie rod | M16 |
Material | Cast steel |
Surface | Plain |
RoHS-compliant | Yes |
Length (l1) | 63 mm |
Elongated hole length (l2) | 45 mm |
Width (b1) | 42 mm |
Elongated hole width (b2) | 22 mm |
Height (h1) | 32 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!