Curved piece For Bevel clamping element
Curved Piece Bevel-Clamps
CRVPCE-BEVEL-(S355)-(ZN)-16/20/24
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The connections can only transfer tensile forces from the secondary beams
- Can be adapted to the relevant inclination between the pull rod and steel construction
A clamping element consists of a curved piece and a shim ring.
Only intended for frameworks with primarily static loading.
General construction permit Z-14.4-670
Datasheets(X)
- Connection component system for attaching tie rods to steel profiles
- Connection of roof or wall secondary beams in hall construction
- Wind, stabilisation and cross bracing in steel constructions
The curved pieces are positioned in the prepared slot (in the steel beam).
Suitable for tie rod | M24 |
Material | Cast steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Length (l1) | 80 mm |
Elongated hole length (l2) | 52 mm |
Width (b1) | 48 mm |
Elongated hole width (b2) | 24 mm |
Height (h1) | 33 mm |
Depth (W) | 8 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!