Curing accelerator for 1C liquid plastic PRO
ACCEL-1C-LIQUPLA-PRO
Art.-no. 0838892543
EAN 4068362364822
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The dosing chamber enables easy handling and ensures a controlled and faster curing of the liquid plastic, reducing the curing speed to as little as 15 minutes
If the liquid plastic is processed using a machine, use is not possible!
| Dosing instructions | ||||||
| ||||||
| Processing time in minutes | Addition in % | 1 kg | 2 kg | 3 kg | 4 kg | 5 kg |
| ~ 37 | 1 | 10 ml | 20 ml | 30 ml | 40 ml | 50 ml |
| ~23 | 1,5 | 15 ml | 30 ml | 45 ml | 60 ml | 75 ml |
| ~17 | 2 | 20 ml | 40 ml | 60 ml | 80 ml | 100 ml |
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
The DIN standards, regulations and technical rules applicable to the respective trades as well as the recognised technical regulations must be observed. Würth accepts no liability for applications and designs that are not described by a standard, a technical rule or the Würth work instructions or that do not comply with the recognised technical regulations.
Datasheets(X)
The curing accelerator for 1C liquid plastic PRO is ideal for the fast and efficient processing of liquid plastic PRO in construction and renovation projects, particularly in time-critical indoor and outdoor applications.
- Shake well before use
- Pressing the bottle transports the fluid into the dosing chamber
- Follow the dosing instructions on the bottle
- The dosed amount of accelerator is homogeneously combined with the liquid plastic
- The pot time is reduced to approx. 35 minutes with a 1 % dose and to approx. 15 minutes with a 2 % dose
Weight of content | 1040 g |
Contents | 1 l |
Chemical basis | Water |
Density | 1.04 g/cm³ |
Shelf life from production | 12 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!