Cupboard rail support, oval With compartment shelf attachment and additional screw hole for lateral attachment
Wardrobe rail support oval for shelf
WARDROBERLSPRT-OVAL-ZD-(CR)-(SCR-6X25)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cupboard rail length = cabinet internal size – 13 mm
Specified dimensions not binding. Subject to technical changes.
Use the M6 x 25 screws provided to screw in under shelf
![]() | |
Material | Die-cast zinc |
Surface | Chrome plated |
Length | 63.5 mm |
Width | 18.2 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt